20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Hex Standoff, SS, 1/4-20, 1 1/2L, Pk10

VALUE BRAND| Zoro #: G2086077| Mfr #: HST622-2520-SS

$72.93 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2086077 Mfr #: HST622-2520-SS
Item: Hex StandoffType: Female
Screw Size: 1/4-20Finish: Plain
Material: 18-8 Stainless SteelLength Tolerance: +/-0.005"
Hex Width: 1/2"Thread Depth: 5/8" Ea. End
Length: 1-1/2"Country of Origin (subject to change): Multiple

Product Description

Hex Standoff, Female, 18-8 Stainless Steel, Screw Size 1/4-20, Hex Width 1/2 In, Length 1 1/2 In, Thread Length 5/8 In Deep Each End, Length Tolerance +/-0.005 In, Plain Finish, Package 10
Save 15%. Sign up for Z-mail.