KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hex Standoff, SS, 1/4-20, 1/2 L, PK10

VALUE BRAND| Zoro #: G1750892| Mfr #: HST606-2520-SS

$37.63 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Female
Item: Hex Standoff
Length: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1750892 Mfr #: HST606-2520-SS
Type: FemaleItem: Hex Standoff
Length: 1/2"Screw Size: 1/4-20
Package Quantity: 10Finish: Plain
Thread Depth: 1/2"Material: 18-8 Stainless Steel
Length Tolerance: +/-0.005"Hex Width: 1/2"
Country of Origin (subject to change): Multiple

Description

Hex Standoff, Female, 18-8 Stainless Steel, Screw Size 1/4-20, Hex Width 1/2 In, Length 1/2 In, Thread Length 1/2 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Reviews