Hex Standoff, SS, #2-56x1/2 L, Pk10

VALUE BRAND| Zoro #: G0956006| Mfr #: HST206-256-SS

$24.08 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length Tolerance: +/-0.005"
Type: Female
Length: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0956006 Mfr #: HST206-256-SS
Length Tolerance: +/-0.005"Type: Female
Length: 1/2"Material: 18-8 Stainless Steel
Screw Size: #2-56Finish: Plain
Item: Hex StandoffHex Width: 3/16"
Package Quantity: 10Thread Depth: 1/2"
Country of Origin (subject to change): Multiple

Description

Hex Standoff, Female, 18-8 Stainless Steel, Screw Size 2-56, Hex Width 3/16 In, Length 1/2 In, Thread Length 1/2 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Reviews