KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hex Standoff, SS, #2-56x3/8 L, Pk10

VALUE BRAND| Zoro #: G2048925| Mfr #: HMF103-256-SS

$12.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hex Standoff
Hex Width: 3/16"
Material: 18-8 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2048925 Mfr #: HMF103-256-SS
Item: Hex StandoffHex Width: 3/16"
Material: 18-8 Stainless SteelScrew Size: #2-56
Package Quantity: 10Finish: Plain
Thread Depth: 3/16"Type: Male/Female
Length: 3/8"Body Length: 3/8"
Length Tolerance: +/-0.005"Thread Length: 5/32"
Country of Origin (subject to change): Multiple

Description

Hex Standoff, Male/Female, 18-8 Stainless Steel, Male Screw Size 2-56, Female Screw Size 2-56, Hex Width 3/16 In, Male Thread Length 5/32 In, Female Thread Length 3/16 In, Body Length 3/8 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Reviews