Shop Alternate Products
This Product is Discontinued
Zoro Select
Standoff, #2-56 Thrd Sz, 1 1/4 in L, 5/32 in Thrd L 18-8 Stainless Steel Plain, 3/16 in Hex W (Discontinued)
Mfr # HMF107-256-SS
Zoro # G2111654
This Product is Discontinued
Key Features
- Standoff Gender Male - Female
- Thread Size #2-56
- Overall Length 1 1/4 in
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain