DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Hex Standoff, SS, #2-56x7/16 L, Pk10

VALUE BRAND| Zoro #: G0858532| Mfr #: HMF104-256-SS

$13.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0858532 Mfr #: HMF104-256-SS
Length Tolerance: +/-0.005"Finish: Plain
Screw Size: #2-56Material: 18-8 Stainless Steel
Hex Width: 3/16"Thread Length: 5/32"
Item: Hex StandoffType: Male/Female
Thread Depth: 3/16"Body Length: 7/16"
Length: 7/16"Country of Origin (subject to change): Multiple

Product Description

Hex Standoff, Male/Female, 18-8 Stainless Steel, Male Screw Size 2-56, Female Screw Size 2-56, Hex Width 3/16 In, Male Thread Length 5/32 In, Female Thread Length 3/16 In, Body Length 7/16 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.