JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hex Standoff, SS, #2-56x9/16 L, Pk10

VALUE BRAND| Zoro #: G1458554| Mfr #: HMF106-256-SS

$32.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1458554 Mfr #: HMF106-256-SS
Hex Width: 3/16"Screw Size: #2-56
Length Tolerance: +/-0.005"Type: Male/Female
Material: 18-8 Stainless SteelThread Length: 5/32"
Item: Hex StandoffFinish: Plain
Thread Depth: 3/16"Body Length: 9/16"
Length: 9/16"Country of Origin (subject to change): Multiple

Product Description

Hex Standoff, Male/Female, 18-8 Stainless Steel, Male Screw Size 2-56, Female Screw Size 2-56, Hex Width 3/16 In, Male Thread Length 5/32 In, Female Thread Length 3/16 In, Body Length 9/16 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.