20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Hex Standoff, SS, #4-40x11/16 L, Pk10

VALUE BRAND| Zoro #: G2185723| Mfr #: HMF108-440-SS

$11.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2185723 Mfr #: HMF108-440-SS
Thread Length: 3/16"Material: 18-8 Stainless Steel
Finish: PlainScrew Size: #4-40
Length Tolerance: +/-0.005"Type: Male/Female
Item: Hex StandoffThread Depth: 1/4"
Hex Width: 3/16"Body Length: 11/16"
Length: 11/16"Country of Origin (subject to change): Multiple

Product Description

Hex Standoff, Male/Female, 18-8 Stainless Steel, Male Screw Size 4-40, Female Screw Size 4-40, Hex Width 3/16 In, Male Thread Length 3/16 In, Female Thread Length 1/4 In, Body Length 11/16 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10
Save 15%. Sign up for Z-mail.