Hex Standoff, SS, #4-40x1/2 L, Pk10

VALUE BRAND| Zoro #: G2445615| Mfr #: HMF204-440-SS

$8.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2445615 Mfr #: HMF204-440-SS
Length Tolerance: +/-0.005"Finish: Plain
Screw Size: #4-40Material: 18-8 Stainless Steel
Thread Length: 3/16"Item: Hex Standoff
Type: Male/FemaleThread Depth: 1/4"
Hex Width: 1/4"Body Length: 1/2"
Length: 1/2"Country of Origin (subject to change): Multiple

Product Description

Hex Standoff, Male/Female, 18-8 Stainless Steel, Male Screw Size 4-40, Female Screw Size 4-40, Hex Width 1/4 In, Male Thread Length 3/16 In, Female Thread Length 1/4 In, Body Length 1/2 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.