THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Hex Standoff, SS, #4-40x1/4 L, Pk10

VALUE BRAND| Zoro #: G1720004| Mfr #: HMF200-440-SS

$6.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Length: 1/4"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1720004 Mfr #: HMF200-440-SS
Package Quantity: 10Length: 1/4"
Finish: PlainLength Tolerance: +/-0.005"
Body Length: 1/4"Thread Length: 3/16"
Hex Width: 1/4"Type: Male/Female
Thread Depth: 1/8"Item: Hex Standoff
Screw Size: #4-40Material: 18-8 Stainless Steel
Country of Origin (subject to change): Multiple

Description

Hex Standoff, Male/Female, 18-8 Stainless Steel, Male Screw Size 4-40, Female Screw Size 4-40, Hex Width 1/4 In, Male Thread Length 3/16 In, Female Thread Length 1/4 In, Body Length 1/4 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Reviews