Hex Standoff, SS, #4-40x1/4 L, Pk10

VALUE BRAND| Zoro #: G1270866| Mfr #: HST202-440-SS

$12.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Hex Standoff
Length: 1/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1270866 Mfr #: HST202-440-SS
Material: 18-8 Stainless SteelLength Tolerance: +/-0.005"
Item: Hex StandoffFinish: Plain
Screw Size: #4-40Type: Female
Length: 1/4"Thread Depth: 1/4"
Hex Width: 3/16"Country of Origin (subject to change): Multiple

Product Description

Hex Standoff, Female, 18-8 Stainless Steel, Screw Size 4-40, Hex Width 3/16 In, Length 1/4 In, Thread Length 1/4 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Product Reviews