Hex Standoff, SS, #4-40x1/4 L, Pk10

VALUE BRAND| Zoro #: G1812736| Mfr #: HST302-440-SS

$16.15 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Length: 1/4"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1812736 Mfr #: HST302-440-SS
Package Quantity: 10Length: 1/4"
Finish: PlainThread Depth: 1/4"
Length Tolerance: +/-0.005"Screw Size: #4-40
Material: 18-8 Stainless SteelHex Width: 1/4"
Type: FemaleItem: Hex Standoff
Country of Origin (subject to change): Multiple

Description

Hex Standoff, Female, 18-8 Stainless Steel, Screw Size 4-40, Hex Width 1/4 In, Length 1/4 In, Thread Length 1/4 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Reviews