Hex Standoff, SS, #4-40x3/16 L, Pk10

VALUE BRAND| Zoro #: G0855653| Mfr #: HST201-440-SS

$41.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0855653 Mfr #: HST201-440-SS
Item: Hex StandoffScrew Size: #4-40
Length Tolerance: +/-0.005"Type: Female
Finish: PlainMaterial: 18-8 Stainless Steel
Thread Depth: 3/16"Hex Width: 3/16"
Length: 3/16"Country of Origin (subject to change): Multiple

Product Description

Hex Standoff, Female, 18-8 Stainless Steel, Screw Size 4-40, Hex Width 3/16 In, Length 3/16 In, Thread Length 3/16 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10
Save 15%. Sign up for Z-mail.