JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Hex Standoff, SS, #4-40x3/4 L, Pk10

VALUE BRAND| Zoro #: G0291961| Mfr #: HMF208-440-SS

$13.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0291961 Mfr #: HMF208-440-SS
Finish: PlainScrew Size: #4-40
Type: Male/FemaleMaterial: 18-8 Stainless Steel
Length Tolerance: +/-0.005"Item: Hex Standoff
Thread Length: 3/16"Thread Depth: 1/4"
Hex Width: 1/4"Body Length: 3/4"
Length: 3/4"Country of Origin (subject to change): Multiple

Product Description

Hex Standoff, Male/Female, 18-8 Stainless Steel, Male Screw Size 4-40, Female Screw Size 4-40, Hex Width 1/4 In, Male Thread Length 3/16 In, Female Thread Length 1/4 In, Body Length 3/4 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.