Hex Standoff, SS, #4-40x3/4 L, Pk10

VALUE BRAND| Zoro #: G1670234| Mfr #: HST210-440-SS

$31.52 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Female
Item: Hex Standoff
Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1670234 Mfr #: HST210-440-SS
Type: FemaleItem: Hex Standoff
Length: 3/4"Screw Size: #4-40
Package Quantity: 10Finish: Plain
Thread Depth: 3/4"Material: 18-8 Stainless Steel
Length Tolerance: +/-0.005"Hex Width: 3/16"
Country of Origin (subject to change): Multiple

Description

Hex Standoff, Female, 18-8 Stainless Steel, Screw Size 4-40, Hex Width 3/16 In, Length 3/4 In, Thread Length 3/4 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Reviews