KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hex Standoff, SS, #4-40x5/16 L, Pk10

VALUE BRAND| Zoro #: G1066545| Mfr #: HMF201-440-SS

$12.23 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Male/Female
Screw Size: #4-40
Length: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1066545 Mfr #: HMF201-440-SS
Type: Male/FemaleScrew Size: #4-40
Length: 5/16"Hex Width: 1/4"
Item: Hex StandoffFinish: Plain
Body Length: 5/16"Package Quantity: 10
Material: 18-8 Stainless SteelThread Length: 3/16"
Thread Depth: 3/16"Length Tolerance: +/-0.005"
Country of Origin (subject to change): Multiple

Description

Hex Standoff, Male/Female, 18-8 Stainless Steel, Male Screw Size 4-40, Female Screw Size 4-40, Hex Width 1/4 In, Male Thread Length 3/16 In, Female Thread Length 1/4 In, Body Length 5/16 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Reviews