LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Hex Standoff, SS, #4-40x5/16 L, Pk10

VALUE BRAND| Zoro #: G2157653| Mfr #: HST303-440-SS

$14.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2157653 Mfr #: HST303-440-SS
Finish: PlainItem: Hex Standoff
Screw Size: #4-40Length Tolerance: +/-0.005"
Material: 18-8 Stainless SteelType: Female
Thread Depth: 5/16"Hex Width: 1/4"
Length: 5/16"Country of Origin (subject to change): Multiple

Product Description

Hex Standoff, Female, 18-8 Stainless Steel, Screw Size 4-40, Hex Width 1/4 In, Length 5/16 In, Thread Length 5/16 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.