Hex Standoff, SS, #4-40x5/8 L, Pk10

VALUE BRAND| Zoro #: G0859774| Mfr #: HMF107-440-SS

$14.87 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hex Standoff
Hex Width: 3/16"
Material: 18-8 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0859774 Mfr #: HMF107-440-SS
Item: Hex StandoffHex Width: 3/16"
Material: 18-8 Stainless SteelScrew Size: #4-40
Package Quantity: 10Thread Depth: 1/4"
Type: Male/FemaleLength: 5/8"
Body Length: 5/8"Length Tolerance: +/-0.005"
Finish: PlainThread Length: 3/16"
Country of Origin (subject to change): Multiple

Description

Hex Standoff, Male/Female, 18-8 Stainless Steel, Male Screw Size 4-40, Female Screw Size 4-40, Hex Width 3/16 In, Male Thread Length 3/16 In, Female Thread Length 1/4 In, Body Length 5/8 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Reviews