20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Hex Standoff, SS, #4-40x5/8 L, Pk10

VALUE BRAND| Zoro #: G0907557| Mfr #: HMF206-440-SS

$46.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0907557 Mfr #: HMF206-440-SS
Length Tolerance: +/-0.005"Finish: Plain
Screw Size: #4-40Material: 18-8 Stainless Steel
Thread Length: 3/16"Item: Hex Standoff
Type: Male/FemaleThread Depth: 1/4"
Hex Width: 1/4"Body Length: 5/8"
Length: 5/8"Country of Origin (subject to change): Multiple

Product Description

Hex Standoff, Male/Female, 18-8 Stainless Steel, Male Screw Size 4-40, Female Screw Size 4-40, Hex Width 1/4 In, Male Thread Length 3/16 In, Female Thread Length 1/4 In, Body Length 5/8 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.