KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hex Standoff, SS, #4-40x5/8 L, Pk10

VALUE BRAND| Zoro #: G0439022| Mfr #: HST208-440-SS

$26.69 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Female
Item: Hex Standoff
Length: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0439022 Mfr #: HST208-440-SS
Type: FemaleItem: Hex Standoff
Length: 5/8"Screw Size: #4-40
Package Quantity: 10Finish: Plain
Thread Depth: 5/8"Material: 18-8 Stainless Steel
Length Tolerance: +/-0.005"Hex Width: 3/16"
Country of Origin (subject to change): Multiple

Description

Hex Standoff, Female, 18-8 Stainless Steel, Screw Size 4-40, Hex Width 3/16 In, Length 5/8 In, Thread Length 5/8 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Reviews