Hex Standoff, SS, #6-32x1 1/2 L, Pk10

VALUE BRAND| Zoro #: G2338987| Mfr #: HST322-632-SS

$28.91 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Female
Item: Hex Standoff
Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2338987 Mfr #: HST322-632-SS
Type: FemaleItem: Hex Standoff
Length: 1-1/2"Screw Size: #6-32
Package Quantity: 10Finish: Plain
Thread Depth: 3/8" Ea. EndMaterial: 18-8 Stainless Steel
Length Tolerance: +/-0.005"Hex Width: 1/4"
Country of Origin (subject to change): Multiple

Description

Hex Standoff, Female, 18-8 Stainless Steel, Screw Size 6-32, Hex Width 1/4 In, Length 1 1/2 In, Thread Length 3/8 In Deep Each End, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Reviews