Zoro Select
Hex Standoff, #6-32 Thrd Sz, 11/16 in L, 1/4 in Thrd L 18-8 Stainless Steel Plain, 3/16" Hex W
Mfr # HMF108-632-SS
Zoro # G0744931
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #6-32
- Overall Length 11/16 in
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain
Explore More Products
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRR040888GR
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRL040666GR
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK 311106HMA
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/4 in L, 3/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRL041288GR
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK CRL060603GR
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-1/4 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK 312011HM303
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/16 in Thrd L Steel Zinc, 1/4" Hex W, 300 PK 140708HM
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in Thrd L Steel Zinc, 1/4" Hex W, 250 PK 141006HM
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/8 in L, 3/8 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK 36832MF062
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/8 in L, 7/8 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK 14HTSP018
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, 1/2 in L, Aluminum Plain, 1/4" Hex W 140806HFA
- Zoro Select Hex Standoffs