Hex Standoff, SS, #6-32x1/4 L, Pk10

VALUE BRAND| Zoro #: G1513897| Mfr #: HFM101-632-SS

$32.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1513897 Mfr #: HFM101-632-SS
Length Tolerance: +/-0.005"Finish: Plain
Screw Size: #6-32Material: 18-8 Stainless Steel
Thread Length: 1/4"Item: Hex Standoff
Type: Male/FemaleLength: 1/4"
Thread Depth: 3/8"Hex Width: 3/16"
Body Length: 1/4"Country of Origin (subject to change): Multiple

Product Description

Hex Standoff, Male/Female, 18-8 Stainless Steel, Male Screw Size 6-32, Female Screw Size 6-32, Hex Width 3/16 In, Male Thread Length 1/4 In, Female Thread Length 3/8 In, Body Length 1/4 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.