Hex Standoff, SS, #6-32x1/4 L, Pk10

VALUE BRAND| Zoro #: G0579905| Mfr #: HMF200-632-SS

$8.31 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Male/Female
Screw Size: #6-32
Length: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0579905 Mfr #: HMF200-632-SS
Type: Male/FemaleScrew Size: #6-32
Length: 1/4"Hex Width: 1/4"
Item: Hex StandoffFinish: Plain
Body Length: 1/4"Package Quantity: 10
Material: 18-8 Stainless SteelThread Length: 1/4"
Thread Depth: 7/64"Length Tolerance: +/-0.005"
Country of Origin (subject to change): Multiple

Description

Hex Standoff, Male/Female, 18-8 Stainless Steel, Male Screw Size 6-32, Female Screw Size 6-32, Hex Width 1/4 In, Male Thread Length 1/4 In, Female Thread Length 3/8 In, Body Length 1/4 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Reviews