JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hex Standoff, SS, #6-32x1/4 L, Pk10

VALUE BRAND| Zoro #: G1134271| Mfr #: HMF300-632-SS

$86.03 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1134271 Mfr #: HMF300-632-SS
Finish: PlainMaterial: 18-8 Stainless Steel
Length Tolerance: +/-0.005"Item: Hex Standoff
Thread Length: 1/4"Screw Size: #6-32
Type: Male/FemaleLength: 1/4"
Thread Depth: 7/64"Hex Width: 5/16"
Body Length: 1/4"Country of Origin (subject to change): Multiple

Product Description

Hex Standoff, Male/Female, 18-8 Stainless Steel, Male Screw Size 6-32, Female Screw Size 6-32, Hex Width 5/16 In, Male Thread Length 1/4 In, Female Thread Length 3/8 In, Body Length 1/4 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.