JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Hex Standoff, SS, #6-32x3/16 L, Pk10

VALUE BRAND| Zoro #: G2228423| Mfr #: HMF100-632-SS

$6.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2228423 Mfr #: HMF100-632-SS
Material: 18-8 Stainless SteelLength Tolerance: +/-0.005"
Finish: PlainScrew Size: #6-32
Thread Length: 1/4"Type: Male/Female
Item: Hex StandoffThread Depth: 3/8"
Hex Width: 3/16"Body Length: 3/16"
Length: 3/16"Country of Origin (subject to change): Multiple

Product Description

Hex Standoff, Male/Female, 18-8 Stainless Steel, Male Screw Size 6-32, Female Screw Size 6-32, Hex Width 3/16 In, Male Thread Length 1/4 In, Female Thread Length 3/8 In, Body Length 3/16 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.