JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hex Standoff, SS, #6-32x3/8 L, Pk10

VALUE BRAND| Zoro #: G0557846| Mfr #: HST304-632-SS

$15.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0557846 Mfr #: HST304-632-SS
Material: 18-8 Stainless SteelItem: Hex Standoff
Type: FemaleLength Tolerance: +/-0.005"
Screw Size: #6-32Finish: Plain
Thread Depth: 3/8"Hex Width: 1/4"
Length: 3/8"Country of Origin (subject to change): Multiple

Product Description

Hex Standoff, Female, 18-8 Stainless Steel, Screw Size 6-32, Hex Width 1/4 In, Length 3/8 In, Thread Length 3/8 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.