KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hex Standoff, SS, #6-32x5/8 L, Pk10

VALUE BRAND| Zoro #: G1130464| Mfr #: HMF107-632-SS

$14.87 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Male/Female
Screw Size: #6-32
Length: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1130464 Mfr #: HMF107-632-SS
Type: Male/FemaleScrew Size: #6-32
Length: 5/8"Hex Width: 3/16"
Item: Hex StandoffFinish: Plain
Body Length: 5/8"Package Quantity: 10
Material: 18-8 Stainless SteelThread Length: 1/4"
Thread Depth: 3/8"Length Tolerance: +/-0.005"
Country of Origin (subject to change): Multiple

Description

Hex Standoff, Male/Female, 18-8 Stainless Steel, Male Screw Size 6-32, Female Screw Size 6-32, Hex Width 3/16 In, Male Thread Length 1/4 In, Female Thread Length 3/8 In, Body Length 5/8 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Reviews