Hex Standoff, SS, #6-32x5/8 L, Pk10

VALUE BRAND| Zoro #: G1964916| Mfr #: HMF206-632-SS

$18.69 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Length: 5/8"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1964916 Mfr #: HMF206-632-SS
Package Quantity: 10Length: 5/8"
Finish: PlainLength Tolerance: +/-0.005"
Body Length: 5/8"Thread Length: 1/4"
Hex Width: 1/4"Type: Male/Female
Thread Depth: 3/8"Item: Hex Standoff
Screw Size: #6-32Material: 18-8 Stainless Steel
Country of Origin (subject to change): Multiple

Description

Hex Standoff, Male/Female, 18-8 Stainless Steel, Male Screw Size 6-32, Female Screw Size 6-32, Hex Width 1/4 In, Male Thread Length 1/4 In, Female Thread Length 3/8 In, Body Length 5/8 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Reviews