STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Hex Standoff, SS, #6-32x5/8 L, Pk10

VALUE BRAND| Zoro #: G1416423| Mfr #: HST308-632-SS

$52.65 /pk

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Length: 5/8"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1416423 Mfr #: HST308-632-SS
Package Quantity: 10Length: 5/8"
Finish: PlainThread Depth: 5/8"
Length Tolerance: +/-0.005"Screw Size: #6-32
Material: 18-8 Stainless SteelHex Width: 1/4"
Type: FemaleItem: Hex Standoff
Country of Origin (subject to change): Multiple

Description

Hex Standoff, Female, 18-8 Stainless Steel, Screw Size 6-32, Hex Width 1/4 In, Length 5/8 In, Thread Length 5/8 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Reviews