JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hex Standoff, SS, #8-32x1 1/2 L, Pk10

VALUE BRAND| Zoro #: G2177542| Mfr #: HMF220-832-SS

$23.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2177542 Mfr #: HMF220-832-SS
Item: Hex StandoffMaterial: 18-8 Stainless Steel
Type: Male/FemaleFinish: Plain
Thread Length: 3/8"Length Tolerance: +/-0.005"
Screw Size: #8-32Thread Depth: 7/16"
Hex Width: 1/4"Body Length: 1-1/2"
Length: 1-1/2"Country of Origin (subject to change): Multiple

Product Description

Hex Standoff, Male/Female, 18-8 Stainless Steel, Male Screw Size 8-32, Female Screw Size 8-32, Hex Width 1/4 In, Male Thread Length 3/8 In, Female Thread Length 7/16 In, Body Length 1 1/2 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.