KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hex Standoff, SS, #8-32x1 1/2 L, Pk10

VALUE BRAND| Zoro #: G1533804| Mfr #: HMF420-832-SS

$79.65 /pk

This item ships free. Details.Standard ground shipping.
Details:
Type: Male/Female
Screw Size: #8-32
Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1533804 Mfr #: HMF420-832-SS
Type: Male/FemaleScrew Size: #8-32
Length: 1-1/2"Hex Width: 3/8"
Item: Hex StandoffFinish: Plain
Body Length: 1-1/2"Package Quantity: 10
Material: 18-8 Stainless SteelThread Length: 3/8"
Thread Depth: 7/16"Length Tolerance: +/-0.005"
Country of Origin (subject to change): Multiple

Description

Hex Standoff, Male/Female, 18-8 Stainless Steel, Male Screw Size 8-32, Female Screw Size 8-32, Hex Width 3/8 In, Male Thread Length 3/8 In, Female Thread Length 7/16 In, Body Length 1 1/2 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Reviews