Hex Standoff, SS, #8-32x1 1/2 L, Pk10

VALUE BRAND| Zoro #: G0562283| Mfr #: HST322-832-SS

$33.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0562283 Mfr #: HST322-832-SS
Length Tolerance: +/-0.005"Finish: Plain
Screw Size: #8-32Material: 18-8 Stainless Steel
Hex Width: 1/4"Item: Hex Standoff
Type: FemaleThread Depth: 7/16" Ea. End
Length: 1-1/2"Country of Origin (subject to change): Multiple

Product Description

Hex Standoff, Female, 18-8 Stainless Steel, Screw Size 8-32, Hex Width 1/4 In, Length 1 1/2 In, Thread Length 7/16 In Deep Each End, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.