KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hex Standoff, SS, #8-32x1 L, Pk10

VALUE BRAND| Zoro #: G0677275| Mfr #: HST314-832-SS

$17.51 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Female
Item: Hex Standoff
Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0677275 Mfr #: HST314-832-SS
Type: FemaleItem: Hex Standoff
Length: 1"Screw Size: #8-32
Package Quantity: 10Finish: Plain
Thread Depth: 1"Material: 18-8 Stainless Steel
Length Tolerance: +/-0.005"Hex Width: 1/4"
Country of Origin (subject to change): Multiple

Description

Hex Standoff, Female, 18-8 Stainless Steel, Screw Size 8-32, Hex Width 1/4 In, Length 1 In, Thread Length 1 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Reviews