Hex Standoff, SS, #8-32x1/2 L, Pk10

VALUE BRAND| Zoro #: G1312263| Mfr #: HMF204-832-SS

$8.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1312263 Mfr #: HMF204-832-SS
Length Tolerance: +/-0.005"Finish: Plain
Screw Size: #8-32Material: 18-8 Stainless Steel
Thread Length: 3/8"Item: Hex Standoff
Type: Male/FemaleThread Depth: 21/64"
Hex Width: 1/4"Body Length: 1/2"
Length: 1/2"Country of Origin (subject to change): Multiple

Product Description

Hex Standoff, Male/Female, 18-8 Stainless Steel, Male Screw Size 8-32, Female Screw Size 8-32, Hex Width 1/4 In, Male Thread Length 3/8 In, Female Thread Length 7/16 In, Body Length 1/2 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.