JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Hex Standoff, SS, #8-32x5/16 L, Pk10

VALUE BRAND| Zoro #: G1475494| Mfr #: HMF201-832-SS

$17.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1475494 Mfr #: HMF201-832-SS
Item: Hex StandoffMaterial: 18-8 Stainless Steel
Finish: PlainLength Tolerance: +/-0.005"
Thread Length: 3/8"Screw Size: #8-32
Type: Male/FemaleLength: 5/16"
Thread Depth: 5/32"Hex Width: 1/4"
Body Length: 5/16"Country of Origin (subject to change): Multiple

Product Description

Hex Standoff, Male/Female, 18-8 Stainless Steel, Male Screw Size 8-32, Female Screw Size 8-32, Hex Width 1/4 In, Male Thread Length 3/8 In, Female Thread Length 7/16 In, Body Length 5/16 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.