Hex Standoff, SS, #8-32x7/16 L, Pk10

VALUE BRAND |Zoro #: G1353965|Mfr #: HMF203-832-SS

$45.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1353965 Mfr #: HMF203-832-SS
Length Tolerance: +/-0.005"Finish: Plain
Screw Size: #8-32Material: 18-8 Stainless Steel
Thread Length: 3/8"Item: Hex Standoff
Type: Male/FemaleBody Length: 7/16"
Length: 7/16"Thread Depth: 17/64"
Hex Width: 1/4"Country of Origin (subject to change): Multiple

Product Description

Hex Standoff, Male/Female, 18-8 Stainless Steel, Male Screw Size 8-32, Female Screw Size 8-32, Hex Width 1/4 In, Male Thread Length 3/8 In, Female Thread Length 7/16 In, Body Length 7/16 In, Length Tolerance +/-0.005 In, Plain Finish, Package 10

Product Reviews

Save 15% when you sign up for Z-mail.