KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hex Stock, Carbon, 12L14, 3/4 In x1 ft. L, Min. Qty 12

VALUE BRAND| Zoro #: G0555432| Mfr #: 4YNG3

$9.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Alloy Type: 12L14
Typical Tensile Strength (PSI): 78,000
Finish: Unpolished
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0555432 Mfr #: 4YNG3
Alloy Type: 12L14Typical Tensile Strength (PSI): 78,000
Finish: UnpolishedTypical Hardness: -
Hex Size: 3/4"Material: carbon steel
Length Tolerance: +/-1.000"Temper: Cold Finish
Length: 1 ft.Hex Width Tolerance: +/- 0.003"
Type: General PurposeStandards: ASTM 108, UNS# G12144
Typical Yield Strength (PSI): 60,000Item: Hex Stock
Hardness Scale: -Country of Origin (subject to change): Multiple

Description

Hex Stock, General Purpose, Carbon Steel, Alloy Type 12L14, Hex Size 3/4 In, Length 1 ft., Unpolished Finish, Temper Cold Finish, Hex Width Tolerance +/- 0.003 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 78,000 PSI, Typical Yield Strength 60,000 PSI, ASTM 108, UNS# G12144 Standards

Reviews