JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hex Stock, Carbon, 12L14, 3/8 In x1 ft. L

VALUE BRAND| Zoro #: G1667583| Mfr #: 4YNE9

$10.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1667583 Mfr #: 4YNE9
Temper: Cold FinishAlloy Type: 12L14
Type: General PurposeTypical Tensile Strength (PSI): 78, 000
Item: Hex StockStandards: ASTM 108, UNS# G12144
Material: Carbon SteelFinish: Unpolished
Length Tolerance: +/-1.000"Typical Yield Strength (PSI): 60, 000
Hex Width Tolerance: +/- 0.002"Hex Size: 3/8"
Length: 1 ft.Country of Origin (subject to change): Multiple

Product Description

Hex Stock, General Purpose, Carbon Steel, Alloy Type 12L14, Hex Size 3/8 In, Length 1 ft., Unpolished Finish, Temper Cold Finish, Hex Width Tolerance +/- 0.002 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 78,000 PSI, Typical Yield Strength 60,000 PSI, ASTM 108, UNS# G12144 Standards

Product Reviews

Save 15%. Sign up for Z-mail.