Hex Stock, Carbon, 12L14, 3/8 In x3 ft. L

VALUE BRAND| Zoro #: G0600485| Mfr #: 4YNF1

$7.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0600485 Mfr #: 4YNF1
Standards: ASTM 108, UNS# G12144Temper: Cold Finish
Finish: UnpolishedMaterial: Carbon Steel
Item: Hex StockLength Tolerance: +/-1.000"
Typical Yield Strength (PSI): 60, 000Type: General Purpose
Typical Tensile Strength (PSI): 78, 000Alloy Type: 12L14
Hardness Scale: -Typical Hardness: -
Hex Width Tolerance: +/- 0.002"Hex Size: 3/8"
Length: 3 ft.Country of Origin (subject to change): Multiple

Product Description

Hex Stock, General Purpose, Carbon Steel, Alloy Type 12L14, Hex Size 3/8 In, Length 3 ft., Unpolished Finish, Temper Cold Finish, Hex Width Tolerance +/- 0.002 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 78,000 PSI, Typical Yield Strength 60,000 PSI, ASTM 108, UNS# G12144 Standards

Product Reviews

Save 15%. Sign up for Z-mail.