BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Hex Stock, Carbon, 12L14, 5/16 In x1 ft. L

VALUE BRAND| Zoro #: G1402317| Mfr #: 4YNE6

$12.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 1 ft.
Finish: Unpolished
Length Tolerance: +/-1.000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1402317 Mfr #: 4YNE6
Length: 1 ft.Finish: Unpolished
Length Tolerance: +/-1.000"Typical Hardness: -
Hex Width Tolerance: +/- 0.002"Hex Size: 5/16"
Type: General PurposeMaterial: carbon steel
Temper: Cold FinishItem: Hex Stock
Hardness Scale: -Typical Tensile Strength (PSI): 78,000
Alloy Type: 12L14Typical Yield Strength (PSI): 60,000
Standards: ASTM 108, UNS# G12144Country of Origin (subject to change): Multiple

Description

Hex Stock, General Purpose, Carbon Steel, Alloy Type 12L14, Hex Size 5/16 In, Length 1 ft., Unpolished Finish, Temper Cold Finish, Hex Width Tolerance +/- 0.002 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 78,000 PSI, Typical Yield Strength 60,000 PSI, ASTM 108, UNS# G12144 Standards

Reviews