Hex Stock, Carbon, 12L14, 5/8 In x3 ft. L

VALUE BRAND| Zoro #: G1640326| Mfr #: 4YNG1

$16.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: General Purpose
Standards: ASTM 108, UNS# G12144
Material: carbon steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1640326 Mfr #: 4YNG1
Type: General PurposeStandards: ASTM 108, UNS# G12144
Material: carbon steelTypical Yield Strength (PSI): 60,000
Hex Size: 5/8"Alloy Type: 12L14
Length: 3 ft.Finish: Unpolished
Hex Width Tolerance: +/- 0.002"Length Tolerance: +/-1.000"
Typical Tensile Strength (PSI): 78,000Temper: Cold Finish
Country of Origin (subject to change): Multiple

Description

Hex Stock, General Purpose, Carbon Steel, Alloy Type 12L14, Hex Size 5/8 In, Length 3 ft., Unpolished Finish, Temper Cold Finish, Hex Width Tolerance +/- 0.002 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 78,000 PSI, Typical Yield Strength 60,000 PSI, ASTM 108, UNS# G12144 Standards

Reviews