KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hex Stock, Carbon, 12L14, 7/16 In x1 ft. L

VALUE BRAND| Zoro #: G2307873| Mfr #: 4YNF3

$9.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: General Purpose
Length: 1 ft.
Typical Yield Strength (PSI): 60,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2307873 Mfr #: 4YNF3
Type: General PurposeLength: 1 ft.
Typical Yield Strength (PSI): 60,000Hex Size: 7/16"
Hardness Scale: -Alloy Type: 12L14
Typical Hardness: -Item: Hex Stock
Finish: UnpolishedHex Width Tolerance: +/- 0.002"
Temper: Cold FinishTypical Tensile Strength (PSI): 78,000
Material: carbon steelStandards: ASTM 108, UNS# G12144
Length Tolerance: +/-1.000"Country of Origin (subject to change): Multiple

Description

Hex Stock, General Purpose, Carbon Steel, Alloy Type 12L14, Hex Size 7/16 In, Length 1 ft., Unpolished Finish, Temper Cold Finish, Hex Width Tolerance +/- 0.002 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 78,000 PSI, Typical Yield Strength 60,000 PSI, ASTM 108, UNS# G12144 Standards

Reviews