1-1/4"-12 x 10" Grade 8 Plain Hex Head Cap Screw

VALUE BRAND| Zoro #: G0927516| Mfr #: U04160.125.1000

$30.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0927516 Mfr #: U04160.125.1000
Thread Type: UNF (Fine)Tensile Strength: 150, 000 psi
Dia./Thread Size: 1-1/4"-12Rockwell Hardness: C33 to C39
Fastener Length: 10"Basic Material: Steel
Head Type: HexSystem of Measurement: Inch
Screw Grade/Class: Grade 8Thread Style: Partially Threaded
Head Height: 25/32"Head Width: 1-7/8"
Screw Industry Standards: ASME B18.2.1Thread Direction: Right Hand
Item: Hex Head Cap ScrewFastener Finish: Plain
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1-1/4 In.-12, Thread Type UNF (Fine), Fastener Length 10 In., Min. Thread Length 2-3/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 25/32 In., Head Width 1-7/8 In., Screw Industry Standards ASME B18.2.1
Save 15%. Sign up for Z-mail.