1-1/4"-12 x 4" Grade 8 Plain Hex Head Cap Screw

VALUE BRAND| Zoro #: G1536123| Mfr #: U04160.125.0400

$11.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1536123 Mfr #: U04160.125.0400
Basic Material: SteelHead Height: 25/32"
System of Measurement: InchDia./Thread Size: 1-1/4"-12
Rockwell Hardness: C33 to C39Fastener Finish: Plain
Head Width: 1-7/8"Thread Type: UNF (Fine)
Thread Direction: Right HandTensile Strength: 150, 000 psi
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Grade 8Screw Industry Standards: ASME B18.2.1
Thread Style: Partially ThreadedFastener Length: 4"
Proof Load: 120, 000 psiCountry of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1-1/4 In.-12, Thread Type UNF (Fine), Fastener Length 4 In., Min. Thread Length 2-3/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 25/32 In., Head Width 1-7/8 In., Proof Load 120, 000 psi, Screw Industry Standards ASME B18.2.1

Product Reviews

Save 15%. Sign up for Z-mail.