1-1/4"-12 x 5" Grade 8 Plain Hex Head Cap Screw

VALUE BRAND| Zoro #: G0908485| Mfr #: U04160.125.0500

$8.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0908485 Mfr #: U04160.125.0500
System of Measurement: InchScrew Industry Standards: ASME B18.2.1
Basic Material: SteelScrew Grade/Class: Grade 8
Fastener Finish: PlainHead Type: Hex
Tensile Strength: 150, 000 psiThread Type: UNF (Fine)
Thread Direction: Right HandItem: Hex Head Cap Screw
Rockwell Hardness: C33 to C39Proof Load: 120, 000 psi
Head Width: 1-7/8"Head Height: 25/32"
Thread Style: Partially ThreadedFastener Length: 5"
Dia./Thread Size: 1-1/4"-12Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1-1/4 In.-12, Thread Type UNF (Fine), Fastener Length 5 In., Min. Thread Length 2-3/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 25/32 In., Head Width 1-7/8 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1
Save 15%. Sign up for Z-mail.