1-1/8"-7 x 3" Grade 8 Plain Hex Head Cap Screw

VALUE BRAND| Zoro #: G2474227| Mfr #: U04100.112.0300

$5.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2474227 Mfr #: U04100.112.0300
Dia./Thread Size: 1-1/8"-7System of Measurement: Inch
Head Height: 11/16"Head Width: 1-11/16"
Head Type: HexFastener Finish: Plain
Thread Style: Partially ThreadedItem: Hex Head Cap Screw
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Rockwell Hardness: C33 to C39Tensile Strength: 150, 000 psi
Proof Load: 120, 000 psiFastener Length: 3"
Screw Industry Standards: ASME B18.2.1Screw Grade/Class: Grade 8
Basic Material: SteelCountry of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1-1/8 In.-7, Thread Type UNC (Coarse), Fastener Length 3 In., Min. Thread Length 2-1/2 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 11/16 In., Head Width 1-11/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1
Save 15%. Sign up for Z-mail.