Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, 3-3/4" L, 10 PK (Discontinued)
Mfr # 1KB96
Zoro # G2186091
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 8
- Fastener Length 3 3/4 in
- Head Width 1 1/2 in
- Material 5 Carbon Steel