1"-8 x 3" Grade 8 Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2315774| Mfr #: U04100.100.0300

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2315774 Mfr #: U04100.100.0300
Head Width: 1-1/2"System of Measurement: Inch
Thread Direction: Right HandHead Height: 39/64"
Basic Material: SteelItem: Hex Head Cap Screw
Head Type: HexDia./Thread Size: 1"-8
Screw Industry Standards: ASME B18.2.1Thread Type: UNC (Coarse)
Proof Load: 120, 000 psiRockwell Hardness: C33 to C39
Thread Style: Fully ThreadedTensile Strength: 150, 000 psi
Fastener Length: 3"Screw Grade/Class: Grade 8
Fastener Finish: PlainCountry of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1 In.-8, Thread Type UNC (Coarse), Fastener Length 3 In., Min. Thread Length 2-1/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 39/64 In., Head Width 1-1/2 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.