JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1"-8 x 4-1/2" Grade 5 Zinc Plated Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0305216| Mfr #: 1KB98

$27.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0305216 Mfr #: 1KB98
Thread Direction: Right HandHead Type: Hex
Screw Industry Standards: ASME B18.2.1Item: Hex Head Cap Screw
Dia./Thread Size: 1"-8Thread Type: UNC (Coarse)
Head Width: 1-1/2"System of Measurement: Inch
Fastener Length: 4-1/2"Screw Grade/Class: Grade 5
Fastener Finish: Zinc PlatedBasic Material: Steel
Proof Load: 51, 500 psiHead Height: 39/64"
Rockwell Hardness: C25 to C34Thread Style: Partially Threaded
Tensile Strength: 120, 000 psiCountry of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1 In.-8, Thread Type UNC (Coarse), Fastener Length 4-1/2 In., Min. Thread Length 2-1/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 39/64 In., Head Width 1-1/2 In., Proof Load 51,500 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.